Beli drift punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCHLIEPER Drift Punch
    Mulai

    Rp179.900

    SCHLIEPER Drift Punch
    Deskripsi:
    Drift PunchesChrome-Vanadium octogonal,black with polished point
    atribut:
    • Size: No.5
    • Size (mm): 120
    • Shaft Diameter (mm): 10
    • Point Diameter (mm): 4
  2. PROTO Drift Punch
    Mulai

    Rp409.900

    PROTO Drift Punch
    atribut:
    • Container Type: Pouch
    • Material Applications: Metal
    • Measurement Type: SAE
    • Punch Type: Drift Punch
    • Tip Type: Point
  3. FACOM Drift Punch
    Mulai

    Rp209.900

  4. AMPCO Hole Aligning Punch
    Mulai

    Rp589.900

    AMPCO Hole Aligning Punch
    Deskripsi:
    Non-sparking aligning punches contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when aligning holes in environments where combustible dust or flammable liquids, gas, or vapors are present.
    atribut:
    • UNSPSC: 27111505
    • Non-Sparking: Yes
    • Tether Ready: No
    • Tip Type: Flat
  5. SCHLIEPER Drift Punch
    Mulai

    Rp179.900

    SCHLIEPER Drift Punch
    Deskripsi:
    Drift PunchesChrome-Vanadium octogonal,black with polished point
    atribut:
    • Size: No.3
    • Size (mm): 120
    • Shaft Diameter (mm): 10
    • Point Diameter (mm): 3
  6. SATA Drift Punch
    Mulai

    Rp74.900

    SATA Drift Punch
    Deskripsi:
    90752 Conical Punch 3x120MM Product Introduction ● Made of Cr-V material, excellent mechanical properties ● Chrome-plated surface, strong anti-rust ability
    atribut:
    • Full Length L (mm): 120
    • Rod Diameter B (mm): 8
    • Serial Number: 90752
    • Working End Diameter A (mm): 3
  7. HALDER Drop Hammer
    Mulai

    Rp789.900

  8. SCHLIEPER Centre Punches
    Mulai

    Rp179.900

    SCHLIEPER Centre Punches
    Deskripsi:
    Center PunchesChrome-Vanadium octogonal,black with polished point
    atribut:
    • Size: No.3
    • Size (mm): 120
    • Shaft Diameter (mm): 10
    • Point Diameter (mm): 3
  9. Double Thunders Busa Poles
    Mulai

    Rp38.900

    Double Thunders Busa Poles
    atribut:
    • Thickness (mm): 30
  10. MAXPOWER Octagonal Steel Punch Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  11. TRUSCO Pin Punch
    Mulai

    Rp679.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  12. MAYHEW Combination Punch & Chisel Set
    Mulai

    Rp1.199.900

    MAYHEW Combination Punch & Chisel Set
    Deskripsi:
    These sets have different types and sizes of punches and chisels. Punches mark, pierce, or position parts and materials. Chisels persuade objects into place, smooth out surfaces, and cut, notch, chip, or shape materials.
  13. KLEIN TOOLS Barrel-Type Drift Pin (Pin Pelurusan)
    Mulai

    Rp389.900

  14. Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)
    Mulai

    Rp609.900

    Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6.
    atribut:
    • Standards Met: ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Finish/Coating: Mirror Finish
    • Number of Points: 72
    • Type: Ratchet Combination Spanner
  15. KLEIN TOOLS Hole Aligning Punch
    Mulai

    Rp859.900

    KLEIN TOOLS Hole Aligning Punch
    Deskripsi:
    Bull pins provide a wide striking head that minimizes mushrooming and a long tapered body that resists binding. The squared shoulder under their head allows for gripping with a wrench to free the pin if it gets wedged.
    atribut:
    • UNSPSC: 27111505
    • Material: Steel
    • Punch Type: Bull Pin Punch
    • Shank Shape: Round
  16. Future Star Baby Roller
    Mulai

    Rp43.999.900

    Future Star Baby Roller
    atribut:
    • Start Mode: Electric Star
  17. WESTWARD Drift Punch Set
    Mulai

    Rp769.900

    WESTWARD Drift Punch Set
    Deskripsi:
    These sets include multiple non-marring punches in different tip sizes to align different hole sizes. Non-marring aligning punches are made of soft metals that minimize damage to delicate parts and materials. Also known as drift pins, their blunt, rounded ends prevent scratches. They are sometimes used to enlarge holes.
    atribut:
    • Tether Ready: No
    • UNSPSC: 27111505
  18. Kennedy Long Taper Punch Set (4-Pce)
    Mulai

    Rp809.900

    Kennedy Long Taper Punch Set (4-Pce)
    Deskripsi:
    Manufactured from chrome vanadium steel. Used for aligning holes in jigs and fixtures etc. Taper Punch Set Contents: 1x 3, 4, 5, and 6mm.
    atribut:
    • Overall Length: 210mm 215mm 225mm 240mm
    • Head Shape: Round
    • Type: Taper Punch
    • Tip Material: Chrome Vanadium Steel
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Part Number: KEN5181550K
  19. TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Deskripsi:
    Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive
    atribut:
    • Color: Brown
    • Material: Polyimide
    • Maximum Temperature Resistance (°C): 300
    • Nominal Temperature Resistance (°C): 260
Daftar Harga drift punch Terbaru October 2026
SCHLIEPER Drift PunchRp179.900
PROTO Drift PunchRp409.900
FACOM Drift PunchRp209.900
AMPCO Hole Aligning PunchRp589.900
SCHLIEPER Drift PunchRp179.900
SATA Drift PunchRp74.900
HALDER Drop HammerRp789.900
SCHLIEPER Flat Cut ChiselRp419.900
SCHLIEPER Centre PunchesRp179.900
Double Thunders Busa PolesRp38.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)